59" Natural And Clear Distressed Glass and Wood Four Tier Etagere Bookcase

  • Mfr # 333006

  • Zoro # G122910253


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Type
Etagere
Commercial Use
No
Assembly
Full Assembly Needed
Purposeful Distressing Type
Worn/Fade
Height
58.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333006
Zoro #
G122910253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
58.75 in
Width
24 in
Depth
12 in

Details

Type
Etagere
Commercial Use
No
Assembly
Full Assembly Needed
Purposeful Distressing Type
Worn/Fade
Load Capacity (Lb.)
22 lb
Number of Pieces Included In Set
1
Number of Shelf Tiers
4
Room Divider
No
Shelves
Yes
Number of Drawers
No
Item
Bookcases
Color
Natural, Clear
Frame Material
Glass
Material
Manufactured Wood
Shelf Adjustments
No
Finish
Veneer
Back Panel
No
Shelf Capacity
22 lb
Bookcase Orientation
Vertical

Description

This 59-inch natural and clear distressed glass and wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 58.75-inch h x 24-inch w x 12-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.