Shop HOMEROOTS
See all product information
Create Account
59in Black Wood Wall Mounted China Cabinet With Six Doors
- Mfr # 478215
- Zoro # G923440331
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Number of Cabinets
2
Cabinet Design
Wall Mounted
Cabinet Type
China Cabinet
Cabinet Doors
Yes
Size
23.6?" x 59" x 12.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478215
- Zoro #
- G923440331
- UPC #
- -
- Country of Origin
- Colombia
- Number of Cabinets
- 2
- Cabinet Design
- Wall Mounted
- Cabinet Type
- China Cabinet
- Cabinet Doors
- Yes
- Glass Doors
- Yes
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Weight Capacity
- 20 lbs
- Color
- Black
- Shape
- Rectangular
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Item
- Cabinets
- Finish
- Matte
Dimensions
- Size
- 23.6?" x 59" x 12.4"
- Overall Depth
- 12.4 in
- Overall Length
- 23.6 in
- Width
- 59 in
Description
This 59-inch Black wood wall mounted china cabinet with six doors will be the perfect addition to your kitchen or dining space. Featuring four solid black doors and two clear glass doors, this hanging cabinet gives you both concealed and visible storage space. The ideal modern cupboard for kitchen, this versatile cabinet includes inner shelves, a plate holder, and dish rack to help keep things neat and tidy. 23.6-inch h x 59-inch w x 12.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.