63in Black Wood Accent Cabinet
- Mfr # 691673
- Zoro # G523440106
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Color
Black
Capacity
150
Length
19.5 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691673
- Zoro #
- G523440106
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- TV Stands
- Capacity
- 150
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Natural Variation Type
- No Natural Variation
Dimensions
- Height
- 15.75 in
- Length
- 19.5 in
- Width
- 63 in
Description
This 63-inch black wood accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.50-inch h x 63.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.