Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Brown Solid Wood Sideboard with Glass Doors
- Mfr # 284410
- Zoro # G123439920
product price:Â
$
2,515.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Door Included
Yes
Material
Solid Wood
Length
32 in
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 284410
- Zoro #
- G123439920
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Door Included
- Yes
- Material
- Solid Wood
- Glass Doors
- Yes
- Style
- Contemporary
- Finish
- Natural
- Number of Drawers
- 3
- Item
- Sideboards
- Includes
- Yes
- Purposeful Distressing Type
- No Distressing
- Sideboard Type
- Sideboard
- Color
- Brown
Dimensions
- Length
- 32 in
- Depth
- 16 in
- Width
- 59 in
- Size
- 59 x 16 x 32 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This contemporary sideboard crafted from solid wood features three drawers and shelves for efficient organization. The warm brown color adds a touch of elegance to your living space, while the solid wood countertop provides both style and functionality. With doors included, this sideboard offers a perfect blend of modern design and practical storage solutions for your home. 32-inch H x 59-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.