Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Camel And Brown Leather Loveseat
- Mfr # 515676
- Zoro # G523438301
product price:Â
$
2,898.99
/ea
Key Features
Capacity
2
Material
Manufactured Wood
Upholstery Color
Camel
Style
Contemporary
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515676
- Zoro #
- G523438301
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 36 in
- Size
- 59" L x 37" D" x 36" H
- Width
- 59 in
- Depth
- 37 in
Details
- Capacity
- 2
- Material
- Manufactured Wood
- Upholstery Color
- Camel
- Item
- Love Seats
- Style
- Contemporary
- Color
- Brown
- Leg Material
- Solid And Manufactured Wood
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Leather
- Hand Crafted
- No
- Shape
- Rectangular
- Tufted Cushions
- Yes
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
Description
An interior designer's dream, this buttery soft high grade leather 59-inch camel and brown leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Flared arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 36-inch H x 59-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.