5ft Rustic Espresso Brown And White Front Porch Welcome Sign
- Mfr # 384913
- Zoro # G823440615
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Style
Cottage
Theme
No theme
Length
60 in
Assembly Required
No Assembly Needed
Holiday / Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384913
- Zoro #
- G823440615
- UPC #
- -
- Country of Origin
- United States
- Style
- Cottage
- Theme
- No theme
- Assembly Required
- No Assembly Needed
- Holiday / Occasion
- No Holiday
- Item
- Outdoor Accessories-Decor-Garden-Games
- Outdoor Decor Accessories Type
- Porch Sign
- Material
- Solid Wood
- Lighted
- No
- Power Source
- Does Not Apply
- Color
- Espresso
- UV Resistant
- No
- Commercial Use
- Yes
- Purposeful Distressing Type
- Coat/Paint Distressing
- Handmade
- Yes
Dimensions
- Length
- 60 in
- Depth
- 1.38 in
- Width
- 10.25 in
Description
Make your home more inviting and stylish when you add this 5ft High Rustic Espresso Brown and White Front Porch "Welcome" Sign. A great way to decorate your porch, this sign is also a charming way to greet your family and guests as they arrive. Made of distressed reclaimed wood, this updated and fresh sign will make you the envy of the neighborhood. 60-inch H x 10.3-inch W x 1.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.