Shop HOMEROOTS
See all product information
Create Account
60in Black and Brown Fabric and Wood Upholstered Bench
Mfr # 668851
Zoro # G523439964
product price:Â $621.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Manufactured Wood
Upholstery Material
Polyester
Shape
Rectangle
Overall Depth
14 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668851
- Zoro #
- G523439964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 18.7 in
- Width
- 60 in
Details
- Leg Material
- Manufactured Wood
- Upholstery Material
- Polyester
- Shape
- Rectangle
- Color
- Black
- Upholstered
- Yes
- Hand Crafted
- No
- Item
- Benches
- Leg Color
- Brown
- Seat Material
- Manufactured Wood
- Finish
- Black
- Material
- Manufactured Wood
- Style
- Modern
- Bench Type
- Entryway Bench
- Weight Capacity
- 330 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Black
- Nailhead Trim
- No
- Assembly
- Full Assembly Needed
Description
Practicality and fashion mix together with this handy 60-inch black and brown fabric and wood upholstered bench. A brown manufactured wood frame is finished off with a black seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.70-inch h x 60.00-inch w x 14.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.