Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
84in Brown Gray and Green Solid Wood Five Drawer Buffet Table with Four Doors
- Mfr # 488607
- Zoro # G423439255
product price:Â
$
4,926.99
/ea
Key Features
Depth
16 in
Soft Close or Self Close Drawers
No
Capacity
50
Assembly Required
No Assembly Needed
Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488607
- Zoro #
- G423439255
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 16 in
- Width
- 84 in
- Length
- 36 in
Details
- Soft Close or Self Close Drawers
- No
- Item
- Sideboards
- Capacity
- 50
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Felt Lined Drawers
- No
- Silverware Tray
- No
- Sideboard Type
- Buffet Table
- Purposeful Distressing Type
- Coat/Paint Distressing
- Style
- Traditional
- Material
- Solid Wood
- Shape
- Rectangular
- Sliding Doors
- No
- Door Included
- Yes
- Door Design
- Wood Scrollwork
- Finish
- Antique
- Includes
- Yes
- Number of Drawers
- 5
- Glass Doors
- No
- Color
- Red
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This buffet table crafted from solid wood comes with five drawers and shelves for your convenience, providing ample storage solutions. The elegant combination of brown, gray, and green hues adds a touch of sophistication to any room. The solid wood countertop not only enhances the durability but also provides a stylish surface for your decor and essentials. Perfect for adding functionality and charm to your living space. 36-inch H x 84-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.