
62" Black Wood And Glass Six Drawer Vanity Table With Mirror Seating And Lights
Mfr # 643652
Zoro # G722355676
product price: $2,366.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width (in)
62.4 in
Height (in)
77.6 in
Commercial Use
No
Depth (in)
16.93 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643652
Zoro #
G722355676
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (in)
62.4 in
Height (in)
77.6 in
Depth (in)
16.93 in
Details
Commercial Use
No
Color
Black
Item
Vanity Table
Assembly Required
Full Assembly Needed
Description
Transform your morning routine with our Hollywood glam yet functional 62-inch black six drawer vanity table with mirror, seating, and lights. Complete with a coordinating stool for you to sit on while you get ready, this vanity set is the ideal way to get ready. You can easily keep everything you need right at your fingertips with the included six pull out drawers. For even more concealed storage, the included stool features a lift top that opens to reveal additional space. Experience a new level of luxury and convenience with this versatile and glam vanity that will cater to your grooming needs, whether it's keeping organized, applying makeup, styling your hair, or achieving your best look every day. 77.60-inch h x 62.40-inch w x 16.93-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.