Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719193
- Zoro # G823439800
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Assembly Required
No Assembly Needed
Width
34.6 in
Height
13.8 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719193
- Zoro #
- G823439800
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 34.6 in
- Height
- 13.8 in
- Length
- 15.7 in
Details
- Item
- TV Stands
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Hutch Included
- No
- Capacity
- 36
- Finish
- Natural
- Bridge Included
- No
- Wood Species
- Mango
- Color
- Brown
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 35-inch brown solid wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Ideal for tv placement and storage in your living room, bedroom or office. 15.70-inch h x 34.60-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.