70in Light Brown Wood Carved Geometric Nine Drawer Sideboard
- Mfr # 611018
- Zoro # G923439298
product price:Â
$
2,362.99
/ea
Key Features
Soft Close or Self Close Drawers
Yes
Sideboard Type
Sideboard
Door Included
No
Includes
Yes
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611018
- Zoro #
- G923439298
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15.75 in
- Width
- 70.08 in
- Length
- 30.91 in
Details
- Soft Close or Self Close Drawers
- Yes
- Sideboard Type
- Sideboard
- Door Included
- No
- Includes
- Yes
- Commercial Use
- No
- Material
- Manufactured Wood
- Number of Drawers
- 9
- Felt Lined Drawers
- Yes
- Silverware Tray
- No
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- No Assembly Needed
- Capacity
- 200
- Style
- Modern
- Shape
- Rectangular
- Color
- Light Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard showcases a beautiful light brown finish that effortlessly complements any decor. Crafted from durable manufactured wood, it features intricate carved geometric detailing that enhances its visual appeal. With nine spacious drawers, including felt-lined options for delicate items, this piece offers both practicality and style. The sleek black hardware adds a touch of elegance, making it a stunning addition to your living space. 30.91-inch h x 70.08-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.