161in Gray Fabric Modular Wood Sofa
- Mfr # 641865
- Zoro # G423438630
product price:Â
$
8,314.99
/ea
Key Features
Upholstery Color
Gray
Hand Crafted
No
Style
Contemporary
Assembly Required
Partial Assembly Needed
Width
161.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641865
- Zoro #
- G423438630
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 161.2 in
- Length
- 32 in
- Depth
- 124.6 in
Details
- Upholstery Color
- Gray
- Hand Crafted
- No
- Style
- Contemporary
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Finish
- Matte
Description
Add an air of fashion to your space with this fabulous 161-inch gray fabric modular wood sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 32.00-inch h x 161.20-inch w x 124.60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.