Shop HOMEROOTS
See all product information
Create Account
63in Brown Wood Accent Cabinet
Mfr # 691672
Zoro # G023440095
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Capacity
150
Length
19.5 in
Finish
Natural
Assembly Required
Partial Assembly Needed
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691672
- Zoro #
- G023440095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19.5 in
- Height
- 15.75 in
- Width
- 63 in
Details
- Capacity
- 150
- Finish
- Natural
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Color
- Brown
Description
Add a fashionable storage option to your space with this 63-inch brown wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.50-inch h x 63.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.