Shop HOMEROOTS
See all product information
Create Account
63in Gray and Silver Upholstered Faux Leather Bench
Mfr # 284272
Zoro # G823439329
product price:Â $828.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Steel
Leg Material
Metal
Upholstery Material
Faux Leather
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284272
- Zoro #
- G823439329
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18" x 63" x 18"
- Width
- 63 in
- Overall Depth
- 18 in
- Overall Length
- 18 in
Details
- Color
- Gray
- Finish
- Steel
- Leg Material
- Metal
- Upholstery Material
- Faux Leather
- Upholstered
- Yes
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Upholstery Color
- Gray
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Material
- Upholstery
- Item
- Benches
- Leg Color
- Silver
- Weight Capacity
- 400 lbs
Description
Optimize your space and add some charm to your room with the 63-inch gray and silver upholstered faux leather bench. A silver metal frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 63-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.