Shop HOMEROOTS
See all product information
Create Account
63"L X 3"W X 50.5"H Brown Bed Upholstered
Mfr # 490193
Zoro # G022908640
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Queen
Material
Manufactured Wood
Overall Height
50.5 in
Overall Width
63 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490193
- Zoro #
- G022908640
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Bed Size
- Queen
- Overall Height
- 50.5 in
- Overall Width
- 63 in
- Overall Length
- 3 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Item
- Headboards
- Wood Species
- Rubberwood
- Assembly Required
- No Assembly Needed
- Shape
- Camelback
- Upholstered
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.