Zoro Homepage

65" Black Column Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523341

  • Zoro # G122363653


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
Yes
Depth
14 in
Height
64.5 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523341
Zoro #
G122363653
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
64.5 in
Width
14 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Color
Black
Material
Metal

Description

Embrace the good life with this hard working and stylish 65" black column floor lamp with clear seeded glass globe shade. The base of this lamp is made of black metal. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 64.5" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.