Zoro Homepage

65" Black Swing Arm Floor Lamp With Black Cone Shade

  • Mfr # 523422

  • Zoro # G022364002


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
65 in
Depth
20 in
Color
Black
Width
12 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523422
Zoro #
G022364002
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Depth
20 in
Width
12 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal

Description

Truly a mix of design and functionality that doesn't compromise on style, this 65" black swing arm floor lamp with black cone shade will be a great addition to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp light itself is covered by a metal, cone shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65" H x 12" W x 20" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.