Zoro Homepage

65" Gold and White Floor Lamp With Brass Dome Shade

  • Mfr # 530714

  • Zoro # G122349763


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Material
Metal
Depth
13.75 in
Width
13.75 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530714
Zoro #
G122349763
UPC #
-
Country of Origin
China

Dimensions

Depth
13.75 in
Width
13.75 in
Height
65 in

Details

Color
Brass
Material
Metal
Item
Floor Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

With this 65-inch gold and white floor lamp with brass dome shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of gold and white metal. The coloration of the gold and white lamp base creates a fashionable marriage with the the brass metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 65-inch H x 13.75-inch W x 13.75-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.