Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Gray And Silver Italian Leather Power Reclining Loveseat
- Mfr # 482200
- Zoro # G323439577
product price:Â
$
5,505.99
/ea
Key Features
Upholstery Material
Italian Leather
Material
Stainless Steel
Leg Material
Metal
Capacity
2
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482200
- Zoro #
- G323439577
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Italian Leather
- Material
- Stainless Steel
- Leg Material
- Metal
- Capacity
- 2
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Style
- Modern
- Reclining Type
- Power
- Item
- Love Seats
- Tufted Cushions
- No
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Upholstery Color
- Gray
- Color
- Silver
- Finish
- Chrome
Dimensions
- Depth
- 43 in
- Length
- 31 in
- Size
- 64.5" x 43" x 31"
- Width
- 64.5 in
Description
An interior designer's dream, this buttery soft high grade leather 65-inch gray and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 64.5-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.