Shop HOMEROOTS
See all product information
Create Account
66in Black Wood Carved Geometric Accent Cabinet With Four Doors
- Mfr # 691655
- Zoro # G823439183
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Color
Black
Material
Solid and Manufactured Wood
Cabinet Type
Accent Cabinet
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691655
- Zoro #
- G823439183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 65.55 in
- Overall Length
- 30.2 in
- Overall Depth
- 15.75 in
Details
- Mirrored Finish
- No
- Color
- Black
- Material
- Solid and Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Finish
- Matte
- Glass Doors
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Shape
- Rectangular
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Item
- Cabinets
- Assembly
- Partial Assembly Needed
- Textural Detailing
- Carved Geometric
- Weight Capacity
- 150 lbs
- Lacquered
- No
Description
Add a fashionable storage option to your space with this 66-inch black wood carved geometric accent cabinet with four doors. This versatile and good looking accent is made from sturdy MDF that is built to last and flaunts a mid-century vibe with carved geometric textural detailing and tapered legs. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and high capacity cabinet. 30.20-inch h x 65.55-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.