67in Gray Solid Wood Ten Hook Freestanding Coat Rack
- Mfr # 724376
- Zoro # G323440719
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Includes
No
Overall Length
67 in
Material
Solid Wood
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724376
- Zoro #
- G323440719
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 67 in
- Depth
- 15 in
- Width
- 15 in
Details
- Finish
- Natural
- Includes
- No
- Material
- Solid Wood
- Assembly
- Partial Assembly Needed
- Item
- Coat Hangers
- Color
- Gray
Description
The 67-inch gray solid wood ten hook freestanding coat rack combines functionality with modern aesthetics. Designed for the living room, it offers ample space for coats, scarves, and hats, ensuring your entryway remains tidy. Crafted from solid teak wood, its sturdy construction provides durability while maintaining an elegant appearance. The freestanding placement allows for easy relocation, making it a versatile addition to any space. Its sleek gray finish complements a range of interior styles, enhancing the overall decor of your home. Enjoy the convenience of a stylish organization solution that not only serves a practical purpose but also adds to the design of your living area. This coat rack is the perfect blend of form and function. 67.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.