Judson Olive Ash Burl Valet Stand
- Mfr # 389258
- Zoro # G323439225
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Width
18.75 in
Assembly
No Assembly Needed
Overall Length
42.75 in
Includes
Yes
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389258
- Zoro #
- G323439225
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.75 in
- Overall Length
- 42.75 in
- Depth
- 14 in
Details
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Includes
- Yes
- Finish
- Glossy
- Material
- Solid And Manufactured Wood
- Color
- Brown
Description
A perfect piece to organize and hang apparel, so you can ease in to your morning routine without a wrinkle, this Olive Ash Burl finished valet stand is practical and well-crafted. Made from select wood solids and choice veneers, the various racks allow you to hang pants, shirts, ties or jackets, bringing a helpful addition to a bedroom, closet or dressing area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.