Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
- Mfr # 643931
- Zoro # G123439524
product price:Â
$
12,079.99
/ea
Key Features
Color
Silver
Reclining Type
Power - Push Button
Material
Stainless Steel
Depth
41 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643931
- Zoro #
- G123439524
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 174 in
Details
- Color
- Silver
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Sectional Design
- Reclining
- Upholstery Color
- Beige
- Shape
- U Shaped
- Sectional Type
- Corner Sectional
- Finish
- Unfinished
- Recline
- Yes
- Number of Pieces
- 10
- Hand Crafted
- No
- Style
- Modern
- Capacity
- 8
- Assembly Required
- Partial Assembly Needed
- Sectional Orientation
- Reversible
- Upholstery Material
- Leather
- Item
- Sectionals
Description
The beige leather power reclining u shaped ten piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.