Shop HOMEROOTS
See all product information
Create Account
68in Silver Steel Six Hook Freestanding Coat Rack
Mfr # 372948
Zoro # G823440707
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Steel
Material
Steel
Includes
Yes
Assembly
Full Assembly Needed
Overall Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372948
- Zoro #
- G823440707
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 68 in
- Width
- 12 in
- Depth
- 12 in
Details
- Finish
- Brushed Steel
- Item
- Coat Hangers
- Material
- Steel
- Includes
- Yes
- Assembly
- Full Assembly Needed
- Color
- Silver
Description
The 68-inch silver steel six hook freestanding coat rack is a stylish and practical addition to your entryway. Designed with a sleek modern aesthetic, this coat rack enhances the decor while providing essential functionality. With six hooks available, it offers ample space for coats, hats, and bags, helping you keep your entryway organized and tidy. The freestanding placement type makes it easy to position anywhere in your home, ensuring convenience and accessibility. This coat rack is perfect for families and individuals alike, offering both style and practicality in one elegant piece. Elevate your entryway with this functional yet chic coat hanger solution. 68.00-inch h x 12.00-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.