Shop HOMEROOTS
See all product information
Create Account
6in Silver Glass Christmas Vanity Tray
- Mfr # 517524
- Zoro # G423439941
product price:Â
$
19.99
/ea
Key Features
Finish
Natural
Color
Silver
Width (In.)
5.51 in
Length (In.)
0.79 in
Depth
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517524
- Zoro #
- G423439941
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Color
- Silver
- Item
- Trays
- Material
- Glass
- Shape
- Rectangular
Dimensions
- Width (In.)
- 5.51 in
- Length (In.)
- 0.79 in
- Depth
- 7.09 in
- Size
- 0.79 H x 5.51 W x 7.09D
Description
Add a touch of elegance to your home decor with this stunning 6-inch christmas wreath peace vanity tray. Crafted with attention to detail, this tray is designed to be the perfect accessory for any festive occasion. Made specifically for christmas, it can be used as a stylish centerpiece for entertaining or as a seasonal decoration. Its unique design and intricate pattern make it a beautiful decorative accent that will enhance the charm of any room. Embrace the holiday spirit and make a statement with this exquisite vanity tray. 0.79-inch H x 5.51-inch W x 7.09-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.