Shop HOMEROOTS
See all product information
Create Account
Set Of Three Black Oval Wire Baskets with White Fabric Liners and Handles
- Mfr # 379831
- Zoro # G023438511
product price:Â
$
88.99
/ea
Key Features
Mounting
Freestanding
Depth
15.7 in
Length (In.)
11.5 in
Color
Black, White
Width (In.)
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379831
- Zoro #
- G023438511
- UPC #
- -
- Country of Origin
- China
- Mounting
- Freestanding
- Color
- Black, White
- Includes
- 3
- Item
- Misc Bath Accessories
Dimensions
- Depth
- 15.7 in
- Length (In.)
- 11.5 in
- Width (In.)
- 19.7 in
Description
Enrapture the gaze of your friends and guests with a piece that will revamp your home with stylish appeal with this delightful wire basket. It's a splendid piece, with a contemporary style that will be a notable adornment for your space and a vibrant color that will remove lifelessness from your rooms. This wire basket is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your wire baskets to be with you for a while, and that's exactly what you get with this one. It's a part of the Lin collection, and its unique appeal and design will give an attractive fresh feel to the atmosphere of your home. This piece is made from a complementary blend of wood, rope and metal materials. Comes as a nested set of 3. Each piece includes a fabric lining and side metal handles. Integrate it into your interior to achieve the perfect look.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.