Shop HOMEROOTS
See all product information
Create Account
White Six Piece Triangle Bone China Service For Six Bowl Set
- Mfr # 483495
- Zoro # G423440503
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Dessert Bowls
Yes
Total Number of Bowls Included
6
Pattern
Solid Color
Overall Depth (In.)
5.75 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483495
- Zoro #
- G423440503
- UPC #
- -
- Country of Origin
- Thailand
- Dessert Bowls
- Yes
- Total Number of Bowls Included
- 6
- Pattern
- Solid Color
- Commercial Use
- No
- Shape
- Triangle
- Service For
- 6
- Set Type
- Bowl Set
- Number of Dessert Bowls
- 6
- Item
- Dinnerware
- Material
- Bone China
- Color
- White
- Bowl Type
- Dessert Bowl
- Includes
- 6
- Style
- Contemporary
Dimensions
- Overall Depth (In.)
- 5.75 in
- Overall Width
- 5.75 in
- Overall Length
- 2.25 in
Description
This contemporary white six piece triangle bone china service for six bowl set is perfect for your dining needs. With its service for six and six total pieces included, it provides ample bowls for your dinnerware collection. The unique triangle-shaped main plates add a modern touch to your table setting. Made of chip-resistant and dishwasher-safe bone china material, these bowls are easy to clean and maintain. The stackable design saves space in your kitchen cabinet. Microwave-safe, these bowls allow for convenient reheating of your favorite desserts. With six dessert bowls included, this set is ideal for serving delectable sweet treats. Add a touch of elegance to your dining experience with this stylish white bowl set. 2.25-inch H x 5.75-inch W x 5.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.