57in White Solid Wood Three Drawer Sideboard with Four Glass Doors
- Mfr # 388223
- Zoro # G923440515
product price:Â
$
2,024.99
/ea
Key Features
Includes
Yes
Door Included
Yes
Length
33.46 in
Width
57.09 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388223
- Zoro #
- G923440515
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- Yes
- Item
- Sideboards
- Door Included
- Yes
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 3
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Style
- Coastal
- Color
- White
Dimensions
- Length
- 33.46 in
- Width
- 57.09 in
- Depth
- 19.69 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
Equipped with 3 easy open drawers for practical and good looking storage. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 33.46-inch h x 57.09-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.