Shop HOMEROOTS
See all product information
Create Account
Black and Natural 40in Kitchen Island With Storage
- Mfr # 474094
- Zoro # G323440184
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
40 in
Depth
20 in
Finish
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474094
- Zoro #
- G323440184
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 40 in
- Depth
- 20 in
Details
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Finish
- Natural
- Material
- Manufactured Wood
- Color
- Natural, Black
Description
This black and natural 40-inch kitchen island with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 20-inch h x 40-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.