71in White Wood Pantry Or Storage Closet
- Mfr # 526164
- Zoro # G423440640
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Style
Transitional
Includes
No
Number of Adjustable Shelves
4
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526164
- Zoro #
- G423440640
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 15.75 in
- Depth
- 12.32 in
Details
- Finish
- Glossy
- Style
- Transitional
- Includes
- No
- Number of Adjustable Shelves
- 4
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Color
- White
Description
Add functional storage to your space with this 71-inch white wood pantry or storage closet. Crafted from high-quality manufactured wood, this pantry cabinet offers both durability and style. The sleek flat panel doors provide a contemporary look that seamlessly blends with various decor styles. Ideal for kitchens, dining rooms, living rooms, or even offices, this versatile piece enhances organization while adding a touch of elegance. Its transitional design allows it to complement traditional and modern interiors alike. With ample storage space, it's perfect for keeping your essentials neatly stowed away, creating a tidy and inviting atmosphere in any room of your home. 70.87-inch h x 15.75-inch w x 12.32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.