78in Modern White Pantry Cabinet with Five Shelves
- Mfr # 403771
- Zoro # G923438871
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Number of Adjustable Shelves
5
Width
15.7 in
Finish
Glossy
Includes
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403771
- Zoro #
- G923438871
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 15.7 in
- Depth
- 13.7 in
Details
- Number of Adjustable Shelves
- 5
- Finish
- Glossy
- Item
- Pantry Cabinets
- Includes
- No
- Material
- Manufactured Wood
- Style
- Modern
- Color
- White
Description
Elegant and modern, the White Sleek and Tall Pantry Cabinet is an ideal piece for kitchen storage. Utilizing its height and narrow footprint, you can maximize storage and keep a clutter-free kitchen. It features five shelves, two cabinets with all-metal hardware, and adjustable metal legs. It is made of premium-quality engineered wood painted in a beautiful white finish. 79in H x 16in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.