Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Black Solid Wood Sideboard with Four Doors
Mfr # 380241
Zoro # G523439957
product price:Â $2,869.99
/eaKey Features
Depth
15 in
Purposeful Distressing Type
Wood Scoring & Rub Through
Material
Solid Wood
Sideboard Type
Sideboard
Door Design
Carved Geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380241
- Zoro #
- G523439957
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 15 in
- Width
- 72 in
- Length
- 35 in
- Size
- 72 x 15 x 35 in
Details
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Door Design
- Carved Geometric
- Finish
- Natural
- Door Included
- Yes
- Style
- Contemporary
- Includes
- No
- Item
- Sideboards
- Commercial Use
- No
- Glass Doors
- No
- Sliding Doors
- No
- Color
- Black, Gray
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking black solid wood sideboard. Featuring shelves and door included, this contemporary piece exudes style while providing ample storage opportunities for your belongings. Crafted from solid wood, this sideboard is not only durable but also adds a touch of sophistication to your living space. A perfect combination of functionality and aesthetics, this sideboard will effortlessly complement your existing decor with its sleek design. 35-inch H x 72-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.