72in White Buffet Table with Four Doors
- Mfr # 366267
- Zoro # G523439223
product price:Â
$
2,107.99
/ea
Key Features
Glass Doors
No
Style
Modern
Door Included
Yes
Number of Drawers
1
Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366267
- Zoro #
- G523439223
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Style
- Modern
- Door Included
- Yes
- Number of Drawers
- 1
- Sliding Doors
- No
- Sideboard Type
- Buffet Table
- Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Includes
- Yes
- Silverware Tray
- No
- Item
- Sideboards
- Color
- White
Dimensions
- Depth
- 22 in
- Length
- 35 in
- Width
- 72 in
- Size
- 72 x 22 x 35 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good-looking cabinet. This modern sideboard, crafted from manufactured wood, is a perfect addition to any contemporary home decor. It features a spacious countertop made of the same durable material, providing ample space for displaying your favorite decor pieces. With one convenient drawer and shelves included, you can keep your belongings organized and easily accessible. The silver hardware finish adds a touch of elegance to the sleek white design, making it a stylish and practical choice for any room. 35-inch H x 72-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.