Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Light Brown Solid Wood Sideboard with Four Doors
- Mfr # 380257
- Zoro # G123440100
product price:Â
$
3,023.99
/ea
Key Features
Length
32.5 in
Purposeful Distressing Type
No Distressing
Assembly Required
No Assembly Needed
Includes
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380257
- Zoro #
- G123440100
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- No Assembly Needed
- Includes
- No
- Item
- Sideboards
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- Yes
- Glass Doors
- No
- Finish
- Antique
- Color
- Light Brown
- Style
- Contemporary
Dimensions
- Length
- 32.5 in
- Depth
- 18 in
- Size
- 18.3 x 72.3 x 32.5 in
- Width
- 72.3 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking light brown solid wood sideboard. Featuring shelves and doors, this contemporary piece adds a touch of elegance to your space. Crafted from high-quality solid wood, this sideboard offers both functionality and style without compromising on durability. Perfect for keeping your essentials organized in a chic and modern way. 32.5-inch H x 72.3-inch W x 18.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.