Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Ivory Brown And Black Tufted Cotton Wood And Metal Cushioned Bench With Pillow
Mfr # 489313
Zoro # G223439554
product price:Â
$
1,299.99
/ea
Key Features
Leg Color
Black
Number of Pieces
1
Style
Transitional
Bench Type
Bedroom Bench
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489313
- Zoro #
- G223439554
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 28 in
- Size
- 25" x 72" x 28"
- Overall Length
- 25 in
- Width
- 72 in
Details
- Leg Color
- Black
- Number of Pieces
- 1
- Style
- Transitional
- Bench Type
- Bedroom Bench
- Seat Material
- Upholstery
- Upholstery Material
- Cotton Blend
- Nailhead Trim
- No
- Finish
- Lacquer
- Upholstered
- Yes
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 250 lbs
- Upholstery Color
- Ivory
- Bench Pattern
- Solid Color
- Leg Material
- Metal, Solid Wood
- Hand Crafted
- No
- Item
- Benches
- Color
- Ivory
- Material
- Upholstery
Description
Practicality and fashion mix together with this handy 72-inch ivory brown and black tufted cotton wood and metal cushioned bench with pillow. The soft button tufted ivory cushioned top of this bench is a nice contrast to the high quality, brown and black solid acacia wood and metal of the base. This long bench is as comfortable as it is good looking, and can even be used as a daybed for resting or lounging. The addition of a real leather bolster pillow adds to the elegance and class of this good looking bench that is easy to blend into most any room. 25-inch h x 72-inch w x 28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.