Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Brown Sideboard Soft Close with Four Doors
- Mfr # 611012
- Zoro # G523440519
product price:Â
$
3,255.99
/ea
Key Features
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Door Design
Flat/Plain
Commercial Use
No
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611012
- Zoro #
- G523440519
- UPC #
- -
- Country of Origin
- China
- Purposeful Distressing Type
- No Distressing
- Shape
- Rectangular
- Door Design
- Flat/Plain
- Commercial Use
- No
- Includes
- No
- Glass Doors
- No
- Door Included
- Yes
- Material
- Manufactured Wood
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Style
- Modern
- Capacity
- 300
- Soft Close or Self Close Drawers
- Yes
- Sideboard Type
- Sideboard
- Sliding Doors
- No
- Color
- Brown
Dimensions
- Length
- 33.75 in
- Width
- 71 in
- Depth
- 17.75 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard combines sleek design with functionality, crafted from durable manufactured wood that ensures longevity. With its rich brown color and flat door design, it seamlessly blends into any contemporary decor. The included shelves provide ample storage for your essentials, while the sturdy countertop offers a great surface for displaying decor or practical items. Elevate your home organization with this stylish and practical addition. 33.75-inch h x 71-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.