Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Gray Solid Wood Carved Geometric China Cabinet With Four Doors
Mfr # 611049
Zoro # G423438364
product price:Â $3,979.99
/eaKey Features
Overall Depth
17.25 in
Cabinet Design
Standard
Cabinet Type
China Cabinet
Finish
Natural
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611049
- Zoro #
- G423438364
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 17.25 in
- Width
- 73 in
- Overall Length
- 48.5 in
Details
- Cabinet Design
- Standard
- Cabinet Type
- China Cabinet
- Finish
- Natural
- Lacquered
- No
- Weight Capacity
- 300 lbs
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Item
- Cabinets
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Gloss Finish
- No
- Color
- Gray
- Glass Doors
- Yes
- Cabinet Doors
- Yes
- Textural Detailing
- Carved Geometric
- Number of Cabinets
- 2
- Shelves Included
- Yes
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 73-inch gray solid wood carved geometric china cabinet with four doors. Glass doors give this cabinet a luminous touch allowing you to showcase your precious items, while the bottom farmhouse styled doors give you additional storage that is concealed. This beautiful accent is built to last from high quality solid mango wood. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking high capacity cabinet. 48.50-inch h x 73.00-inch w x 17.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.