Shop HOMEROOTS
See all product information
Create Account
73in White Stainless Steel Textured Door Dining Hutch With Two Doors
Mfr # 683396
Zoro # G423438876
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Color
White
Solid Wood Frame
No
Width
31.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683396
- Zoro #
- G423438876
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Overall Depth
- 16.53 in
- Overall Length
- 73 in
Details
- Shelves Included
- Yes
- Color
- White
- Item
- Cabinets
- Solid Wood Frame
- No
- Finish
- Matte
- Lacquered
- No
- Textural Detailing
- Ribbed Texture
- Shape
- Rectangular
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Material
- Stainless Steel
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 50 lbs
- Cabinet Doors
- Yes
- Glass Doors
- No
- Gloss Finish
- Yes
- Cabinet Type
- Dining Hutch
- Number of Cabinets
- 2
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 73-inch white stainless steel textured door dining hutch with two doors. Storage vessels can be both functional and stylish. This hutch features ribbed textured acrylic panels and gold accents that give it a modern and unique style. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet with lots of storage and display space that is versatile to be used in most any room. 73.00-inch h x 31.50-inch w x 16.53-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.