60in Dark Brown and Green Solid Wood Three Drawer Buffet Table with Two Doors
- Mfr # 488610
- Zoro # G223439615
product price:Â
$
3,657.99
/ea
Key Features
Material
Solid Wood
Purposeful Distressing Type
Coat/Paint Distressing
Silverware Tray
No
Shape
Rectangular
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488610
- Zoro #
- G223439615
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 16 in
- Width
- 60 in
- Length
- 36 in
Details
- Material
- Solid Wood
- Purposeful Distressing Type
- Coat/Paint Distressing
- Silverware Tray
- No
- Shape
- Rectangular
- Door Included
- Yes
- Sideboard Type
- Buffet Table
- Item
- Sideboards
- Finish
- Antique
- Assembly Required
- No Assembly Needed
- Door Design
- Caved Floral
- Commercial Use
- Yes
- Style
- Traditional
- Includes
- Yes
- Sliding Doors
- No
- Soft Close or Self Close Drawers
- No
- Felt Lined Drawers
- No
- Glass Doors
- No
- Number of Drawers
- 3
- Capacity
- 50
- Color
- Green, Brown
Description
Storage meets style with this stunning buffet table crafted from solid wood, boasting three drawers and shelves for ample organization. The dark brown and green hues bring a touch of elegance to your space, while the durable construction ensures long-lasting beauty. Elevate your storage game with this versatile and chic sideboard that effortlessly enhances both functionality and aesthetics. 36-inch H x 60-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.