Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Light Gray And Platinum Linen Loveseat and Toss Pillows
- Mfr # 515726
- Zoro # G923438192
product price:Â
$
1,997.99
/ea
Key Features
Style
Traditional
Size
76" L x 40" D" x 44" H
Depth
40 in
Upholstery Pattern
Solid Color
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515726
- Zoro #
- G923438192
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 76" L x 40" D" x 44" H
- Depth
- 40 in
- Width
- 76 in
- Length
- 44 in
Details
- Style
- Traditional
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Leg Material
- Solid And Manufactured Wood
- Item
- Love Seats
- Number of Toss Pillows
- 5
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Upholstery Material
- 100% Linen
- Upholstery Color
- Light Gray
- Material
- Manufactured Wood
- Wood Species
- Not Wood
- Shape
- Rectangular
- Color
- Platinum
- Capacity
- 2
- Finish
- Glossy
Description
Add an air of fashion to your space with this fabulous 76-inch light gray and platinum linen loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 44-inch H x 76-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.