Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Black Distressed Solid Wood Carved Floral Sideboard with Four Doors
Mfr # 569595
Zoro # G623439918
product price:Â $3,159.99
/eaKey Features
Soft Close or Self Close Drawers
No
Commercial Use
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Finish
Natural
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569595
- Zoro #
- G623439918
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 36 in
- Depth
- 16 in
- Width
- 78 in
Details
- Soft Close or Self Close Drawers
- No
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Includes
- No
- Style
- Transitional
- Capacity
- 150
- Item
- Sideboards
- Glass Doors
- No
- Material
- Solid Wood
- Sliding Doors
- No
- Door Design
- Carved Floral
- Shape
- Rectangular
- Sideboard Type
- Sideboard
- Door Included
- Yes
- Color
- Black
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid mango wood, this sideboard showcases a stunning black finish that effortlessly complements various decor styles. Its beautifully carved floral detailing adds an artistic touch, making it a focal point in any space. Designed with purposeful distressing, each piece boasts unique character and charm. With shelves included for convenient organization, this transitional sideboard is both functional and visually appealing, perfect for enhancing your home interior. 36.00-inch h x 78.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.