79" Brown Solid Wood Double Pedestal Base Oval Dining Table
- Mfr # 720468
- Zoro # G722911933
product price:Â
$
663.99
/ea
Key Features
Shape
Oval
Width
79 in
Length
33.5 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720468
- Zoro #
- G722911933
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Brown
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
- Mirrored
- No
- Weight Capacity
- 8 lb
- Style
- Modern
- Leaf Included
- No
- Top Wood Species
- Oak
Dimensions
- Width
- 79 in
- Length
- 33.5 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 79-inch brown solid wood double pedestal base oval dining table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. This table features a double pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 79-inch brown solid wood double pedestal base oval dining table is a must-have for your home. 30.00-inch h x 79.00-inch w x 33.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.