Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Light Gray Wood Sideboard With Four Doors
- Mfr # 719400
- Zoro # G723440227
product price:Â
$
4,339.99
/ea
Key Features
Capacity
80
Sideboard Type
Sideboard
Length
32 in
Shape
Rectangular
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719400
- Zoro #
- G723440227
- UPC #
- -
- Country of Origin
- China
- Capacity
- 80
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Shape
- Rectangular
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Includes
- No
- Door Design
- Flat/Plain
- Soft Close or Self Close Drawers
- Yes
- Door Included
- Yes
- Glass Doors
- No
- Sliding Doors
- No
- Commercial Use
- Yes
- Style
- Contemporary
- Finish
- Natural
- Color
- Light Gray
Dimensions
- Length
- 32 in
- Width
- 79 in
- Depth
- 17 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This contemporary sideboard brings a touch of modern elegance to your home while providing ample storage with its included shelves. Crafted from durable manufactured wood, it features a sleek light gray finish that complements various decor styles. The flat/plain door design adds a clean and minimalistic aesthetic, ensuring that this piece is not only functional but also visually appealing in any setting. 32.00-inch h x 79.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.