32in X 14in X 32in Ashwood Veneer MDF Wood Mirrored Glass Sideboard with Doors
- Mfr # 294579
- Zoro # G923438215
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Assembly Required
0
Length
32 in
Color
Brown
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 294579
- Zoro #
- G923438215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 32 in
- Length
- 32 in
- Depth
- 14 in
Details
- Assembly Required
- 0
- Item
- Cabinets
- Color
- Brown
- Finish
- Natural
Description
If you want to ensure you have more space for your stuff, and you want to make your rooms much more beautiful at the same time, youre at the right place. Decorate your home with this enchanting and functional sideboard. Its design is a wonderful example of contemporary appeal, and it will certainly be a dazzling ornament. This sideboard is exceedingly well made. Its crafted from MDF and solid wood. Its a long-lasting piece, certain to serve you well for years. Furthermore, this sideboard has two captivating carved doors with lovely antique style teardrop handles. They also have gorgeous mirrored glass inserts. Concealed behind this lovely Grille is a fixed interior shelf, which will provide you with plenty of storage space. Youll have ample room for your clothes, linens, office equipment or paperwork. As for measurements, they are 32 for height, 32 for width, and 14 for depth, and it weighs 51 pounds. You can further embellish this sideboard by decorating its top with pictures, candles, or any other objects you fancy. It would fit perfectly in your bedroom, bathroom, or laundry. Any room, really, will look all the better for it with this inside it. It requires no assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.