Shop HOMEROOTS
See all product information
Create Account
7in Gold Crescent Metal Handmade Vanity Tray
Mfr # 483178
Zoro # G123439128
product price:Â $26.99
/eaKey Features
Capacity
5
Length (In.)
1 in
Shape
Crescent
Color
Gold
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483178
- Zoro #
- G123439128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 in
- Size
- 6.5" W
- Width (In.)
- 6.5 in
- Depth
- 5.5 in
Details
- Capacity
- 5
- Item
- Trays
- Shape
- Crescent
- Color
- Gold
- Finish
- Brass
- Material
- Metal
Description
This 7-inch gold crescent metal handmade vanity tray is beautiful enough to be left out on the counter or shelf when not in use. This gorgeous crescent vanity tray is crafted of metal. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 1-inch H x 6.5-inch W x 5.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.