84in Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489546
- Zoro # G523439032
product price:Â
$
3,528.99
/ea
Key Features
Width
84 in
Finish
Distressed
Color
Brown
Height
18 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489546
- Zoro #
- G523439032
- UPC #
- -
- Country of Origin
- India
- Finish
- Distressed
- Item
- TV Stands
- Color
- Brown
- Stand Type
- TV Stand
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Hutch Included
- No
- Capacity
- 250
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mango
Dimensions
- Width
- 84 in
- Height
- 18 in
- Size
- Long
- Length
- 36 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 84-inch brown solid wood cabinet enclosed storage distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 36-inch H x 84-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.