27in White Wood Accent Cabinet With Two Doors And Two Drawers
- Mfr # 716324
- Zoro # G523439346
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Width
26.77 in
Cabinet Doors
Yes
Glass Doors
No
Number of Cabinets
1
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716324
- Zoro #
- G523439346
- UPC #
- -
- Country of Origin
- China
- Item
- Cabinets
- Cabinet Doors
- Yes
- Glass Doors
- No
- Number of Cabinets
- 1
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Number of Drawers
- 2
- Finish
- Matte
- Shelves Included
- Yes
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Lacquered
- No
- Color
- White
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Weight Capacity
- 50 lbs
Dimensions
- Width
- 26.77 in
- Overall Depth
- 15.33 in
- Overall Length
- 48.23 in
Description
This 27-inch white wood accent cabinet with two doors and two drawers will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 48.23-inch h x 26.77-inch w x 15.33-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.