Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87in White Wood Carved Geometric Sideboard With Three Doors
Mfr # 719396
Zoro # G623439789
product price:Â $3,789.99
/eaKey Features
Material
Manufactured Wood
Shape
Rectangular
Capacity
80
Length
29 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719396
- Zoro #
- G623439789
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Depth
- 20 in
- Width
- 87 in
Details
- Material
- Manufactured Wood
- Shape
- Rectangular
- Capacity
- 80
- Style
- Contemporary
- Door Design
- Contoured
- Includes
- No
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Sliding Doors
- No
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Color
- White
- Finish
- Glossy
- Commercial Use
- Yes
- Assembly Required
- Partial Assembly Needed
- Soft Close or Self Close Drawers
- Yes
- Glass Doors
- No
Description
Enhance your home with this functional yet chic 87in White wood carved geometric sideboard with three doors storage solution. The contemporary faceted design, highlighted by a sleek white glossy finish with silver stainless steel legs that raise it off the floor, adds a sophisticated touch to any space. The carved geometric textural detailing and contoured door design create a modern aesthetic that elevates your decor effortlessly. This versatile cabinet is crafted from durable manufactured wood, ensuring longevity while maintaining a stylish appearance. With inner shelves included to add to the storage functionality, this great piece can be used for serving, display, and storage. 29.00-inch h x 87.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.