8ft Aqua Polyester Square Market Patio Umbrella
- Mfr # 491963
- Zoro # G723438811
product price:Â
$
1,533.99
/ea
Key Features
Canopy Color
Aqua
Umbrella Type
Market
Assembly Required
No Assembly Needed
Length
102.36 in
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491963
- Zoro #
- G723438811
- UPC #
- -
- Country of Origin
- South Africa
- Canopy Color
- Aqua
- Item
- Outdoor Umbrellas
- Umbrella Type
- Market
- Assembly Required
- No Assembly Needed
- Tilting
- No
- Fabric Material
- Aluminum
- Canopy Shape
- Square
- Umbrella Rib Material
- Aluminum
- Opening Mechanism
- Manual Lift
- Lighting Included
- No
- Stand Material
- Aluminum
- Includes
- No
- Commercial Use
- Yes
- Counter Weights Required
- No
- Color
- Aqua
Dimensions
- Length
- 102.36 in
- Canopy Width
- 98.4 in
- Overall Size
- 8 ft
- Depth
- 98.4 in
- Adjustable Height
- No
- Size
- 8
Description
With a design inspired by cafes and markets this 8ft aqua polyester square market patio umbrella will be a great addition to your outdoor space. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Look no further for the perfect umbrella. This beautiful color will brighten up your day! This aqua square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.