8ft Black Polyester Square Market Patio Umbrella
- Mfr # 491960
- Zoro # G323440337
product price:Â
$
1,533.99
/ea
Key Features
Stand Material
Aluminum
Canopy Shape
Square
Counter Weights Required
No
Includes
No
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491960
- Zoro #
- G323440337
- UPC #
- -
- Country of Origin
- South Africa
- Stand Material
- Aluminum
- Canopy Shape
- Square
- Counter Weights Required
- No
- Includes
- No
- Tilting
- No
- Umbrella Rib Material
- Aluminum
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant, Wind Resistant
- Opening Mechanism
- Automatic Lift
- Fabric Material
- Aluminum
- Lighting Included
- No
- Umbrella Type
- Market
- Canopy Color
- Black
- Color
- Black
Dimensions
- Adjustable Height
- No
- Canopy Width
- 98.4 in
- Depth
- 98.4 in
- Length
- 102.36 in
- Overall Size
- 8 ft
- Size
- 8
Description
Beautifully designed, this 8ft black polyester square market patio umbrella will offer style and shade to any outdoor space. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Chic black is a great way to modernize your outdoor space. This umbrella will provide shade from the sun to keep you cool while outdoors. Features an easy to use automatic lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. 102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.